Ohaus D52XW2WQS6 Defender 5000 Washdown Scale, Base Style Square , 5x0.0002lb

Representative image only.

Ohaus D52XW2WQS6 Defender 5000 Washdown Scale, Base Style Square , 5x0.0002lb

Ohaus | Mfr: D52XW2WQS6| Item: 1180300

Rugged stainless steel construction for demanding harsh environment industrial operations

$3,555.29CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,555.29CAD / Each

Buy It Together

Current Item

Ohaus D52XW2WQS6 Defender 5000 Washdown Scale, Base Style Square , 5x0.0002lb
Ohaus D52XW2WQS6 Defender 5000 Washdown Scale, Base Style Square , 5x0.0002lb
1180300

$3,555.29CAD / Each
+ + =
Total Price 4323.67 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Easily read measurements with large 5.3” LCD with white LED backlight
  • Stainless steel platform, steel frames, and industrial load cells provide maximum durability, rigidity, and structural integrity
  • Features include counting, percent weighing, dynamic/animal weighing, display hold, and checkweighing modes
  • Store up to 50,000 items and 1,000 user profiles on included Micro SD card
  • Enhanced accuracy with ±0.01% repeatability and linearity
  • Designed with 10" x 10" base
  • 1 year warranty

More About this Item

These heavy-duty industrial bench scales combine a large, user-friendly indicator with rugged stainless steel base for demanding industrial environments. Ideal for shipping, receiving, production, packaging, and general commercial weighing applications.

The next generation Defender 5000 series bench scales feature a maximum counting resolution to 1:500,000, an easy-to-operate alpha-numeric keypad and function keys, and RS-232 output.

The washdown indicator is constructed of 304 stainless steel with sand blasting surface treatment, making this ideal for harsh environment industrial applications. The indicator features an IP68 and NEMA 4X protection rating.

1 Year WarrantyConformite EuropeenneCanadian Standards AssociationIP68 RatedUL Listed.
Specifications
  • Capacity (kg)2.5
  • Capacity (lbs)5
  • Readability (g)0.1
  • Weighing Unitslb, oz, lb:oz, kg, g, metric ton, short ton, custom unit
  • OutputRS-232
  • Stabilization Time (Sec)1
  • Power (VAC)100 to 240
  • Platform Length (in)10
  • Platform Width (in)10
  • Display Column Height (in)23 19/32
  • Display Width (in)5 19/64
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionDefender 5000 Washdown Scale, 2.5 kg x 0.1 g, 10" x 10" Base; 100 to 240 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A