Ohaus D52XW125RQV5 Defender 5000 Low Profile Scale with S/S Indicator, Base Style Square , 250x0.01lb

Representative image only.

Ohaus D52XW125RQV5 Defender 5000 Low Profile Scale with S/S Indicator, Base Style Square , 250x0.01lb

Ohaus | Mfr: D52XW125RQV5| Item: 1180227

Rugged stainless steel base construction for demanding industrial operations

$4,599.92CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,599.92CAD / Each

Buy It Together

Current Item

Ohaus D52XW125RQV5 Defender 5000 Low Profile Scale with S/S Indicator, Base Style Square , 250x0.01lb
Ohaus D52XW125RQV5 Defender 5000 Low Profile Scale with S/S Indicator, Base Style Square , 250x0.01lb
1180227

$4,599.92CAD / Each
+
Ohaus 30424406 USB Host for Dongle, TD52
1180344

$327.09CAD / Each
+ =
Total Price 5231.27 ADD 3 ITEMS TO CART
Product Description

Includes

scale base, indicator, Micro SD card and power supply.

Key Features

  • Easily read measurements with large 5.3” LCD with white LED backlight
  • Stainless steel platform with attached indicator provide maximum durability, rigidity, and structural integrity in a small footprint
  • Features include counting, percent weighing, dynamic/animal weighing, display hold, and checkweighing modes
  • Store up to 50,000 items and 1,000 user profiles on included Micro SD card
  • Durable stainless steel indicator features an IP68/NEMA 4X protection rating
  • Enhanced accuracy with ±0.01% repeatability and linearity
  • Designed with 24" x 24" base
  • 1 year warranty

More About this Item

These heavy-duty industrial bench scales combine a large, user-friendly indicator with rugged stainless steel base for demanding industrial environments. Ideal for shipping, receiving, production, packaging, and general commercial weighing applications. The indicator attached to the front of the base allows for the compact scale to fit easily on benchtops.

The next generation Defender 5000 series bench scales feature a maximum counting resolution to 1:500,000, an easy-to-operate alpha-numeric keypad and function keys, and RS-232 output.

1 Year WarrantyConformite EuropeenneCanadian Standards AssociationIP68 RatedUL Listed.
Specifications
  • Capacity (kg)125
  • Capacity (lbs)250
  • Readability (g)5
  • Weighing Unitslb, oz, lb:oz, kg, g, metric ton, short ton, custom unit
  • OutputRS-232
  • Stabilization Time (Sec)1
  • Power (VAC)100 to 240
  • Length (InchShort)34 19/32
  • Height (in)4 19/32
  • Width (in)24
  • Platform Length (in)24
  • Platform Width (in)24
  • Display Width (in)5 19/64
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionDefender 5000 Low Profile Scale, Stainless Steel Indicator, 125 kg x 5 g, 24" x 24" Base; 100 to 240 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A