Ohaus D52P12RQR1 Defender 5000 Scale, Base Style Square, 25x0.001lb

Representative image only.

Ohaus D52P12RQR1 Defender 5000 Scale, Base Style Square, 25x0.001lb

Ohaus | Mfr: D52P12RQR1| Item: 1180230

Rugged stainless steel base construction for demanding industrial operations

$3,265.03CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,265.03CAD / Each

Buy It Together

Current Item

Ohaus D52P12RQR1 Defender 5000 Scale, Base Style Square, 25x0.001lb
Ohaus D52P12RQR1 Defender 5000 Scale, Base Style Square, 25x0.001lb
1180230

$3,265.03CAD / Each
+ + =
Total Price 4033.41 ADD 3 ITEMS TO CART
Product Description

Includes

scale base, column mount, indicator, Micro SD card and power supply.

Key Features

  • Easily read measurements with large 5.3” LCD with white LED backlight
  • Stainless steel platform, steel frames, and industrial load cells provide maximum durability, rigidity, and structural integrity
  • Features include counting, percent weighing, dynamic/animal weighing, display hold, and checkweighing modes
  • Store up to 50,000 items and 1,000 user profiles on included Micro SD card
  • Enhanced accuracy with ±0.01% repeatability and linearity
  • Designed with 12" x 12" base
  • 1 year warranty

More About this Item

These heavy-duty industrial bench scales combine a large, user-friendly indicator with rugged stainless steel base for demanding industrial environments. Ideal for shipping, receiving, production, packaging, and general commercial weighing applications.

The next generation Defender 5000 series bench scales feature a maximum counting resolution to 1:500,000, an easy-to-operate alpha-numeric keypad and function keys, and RS-232 output.

Indicator is durable and economical, constructed of ABS plastic, making it ideal for rugged applications at a practical price.

1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (kg)12.5
  • Capacity (lbs)25
  • Readability (g)0.5
  • Weighing Unitslb, oz, lb:oz, kg, g, metric ton, short ton, custom unit
  • OutputRS-232
  • Stabilization Time (Sec)1
  • Power (VAC)100 to 240
  • Platform Length (in)12
  • Platform Width (in)12
  • Display Column Height (in)22 19/32
  • Display Width (in)5 19/64
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionDefender 5000 Scale, ABS Plastic Indicator, 12.5 kg x 0.5 g, 12" x 12" Base; 100 to 240 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A