Ohaus D33XW300B1X5 Defender® 3000 Hybrid Bench Scale, Front-Mount SS Indicator, 25.6"x19.7" Platform, 300kg x 50g

Representative image only.

Ohaus D33XW300B1X5 Defender® 3000 Hybrid Bench Scale, Front-Mount SS Indicator, 25.6"x19.7" Platform, 300kg x 50g

Ohaus | Mfr: D33XW300B1X5| Item: 1134868

Rugged design for industrial weighing, counting, totalization, and checkweighing applications

$2,372.16CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,372.16CAD / Each

Buy It Together

Current Item

Ohaus D33XW300B1X5 Defender® 3000 Hybrid Bench Scale, Front-Mount SS Indicator, 25.6"x19.7" Platform, 300kg x 50g
Ohaus D33XW300B1X5 Defender® 3000 Hybrid Bench Scale, Front-Mount SS Indicator, 25.6"x19.7" Platform, 300kg x 50g
1134868

$2,372.16CAD / Each
+ + =
Total Price 3062.45 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter and rechargeable battery.

Key Features

  • View measurements on large, backlit LCD screen
  • Front-mount IP66-rated indicators are easy to view even from a distance
  • Green-yellow-red color change indicator in checkweighing mode
  • Built-in bidirectional RS-232 for printing or data connectivity
  • Enhanced accuracy with ±1d repeatability and linearity
  • Balance features 300 kg (600 lb) capacity x 50 g (0.1 lb) readability
  • 25.6" x 19.7" (65 x 50 cm) 304 SS removable platform
  • Indicator includes a handle for easy transportation around the facility
  • 1 year warranty

More About this Item

The Defender 3000 hybrid bench scales provide durable, reliable weighing to make your job easier. Scales feature 304 stainless steel (SS) platform, bracket, handle, and IP66-rated indicator; powder-coated base; and aluminum load cell, making them ideal for production, warehouse, and shipping and receiving areas. Indicator comes with a 304 SS carrying handle and internal rechargeable battery as a standard.

Easily view the readings on a large 6-digit, 7-segment LCD with four selectable background colors—amber, green, red, or yellow. Large 1.8" (45-mm) high digits are easily seen even from a distance. Bidirectional RS-232 interface allow connection to a printer or computer for easy data transfer; optional second port USB or Ethernet connection is available.

Use the scales for routine weighing, counting, totalization and checkweighing applications. Convenient checkweighing mode ensures the weight is within your target range. Quality control is easy with intuitive color change—green, yellow, or red—indicates whether the weight meets the target. Checkweighing mode supports regular positive checkweighing into a package, negative checkweighing out of a bin or tote, and zero checkweighing + or - against a sample weight to suit your weighing needs.

Counting function is not legal for trade.

1 Year WarrantyConformite EuropeenneCanadian Standards AssociationIP 66 RatedNTEP
Specifications
  • Capacity (g)300000
  • Capacity (kg)300
  • Capacity (lbs)600
  • Readability (g)50
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeZero, Span, or 3 Point-Linear
  • LanguagesEnglish
  • OutputRS-232; optional USB or Ethernet
  • USB InterfaceOptional
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffNo
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)100 to 240
  • Length (InchShort)37
  • Height (in)5 7/8
  • Width (in)19 3/4
  • Platform Length (in)19 3/4
  • Platform Width (in)25 5/8
  • Display Column Height (in)1 13/16
  • Display Height (in)5 1/2
  • Display Width (in)8 3/8
  • DescriptionHybrid Scale, Front-Mount SS Indicator, 25.6"x19.7" Platform, 300kg x 50g
  • Warranty1 Year
Reviews
Q&A