Ohaus D33P75SD Defender 3000 Field Test Scale with Traveling Case

Representative image only.

Ohaus D33P75SD Defender 3000 Field Test Scale with Traveling Case

Ohaus | Mfr: D33P75SD| Item: 1134999

Compact and portable for precision weighing in the field

$792.68CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$792.68CAD / Each

Buy It Together

Current Item

Ohaus D33P75SD Defender 3000 Field Test Scale with Traveling Case
Ohaus D33P75SD Defender 3000 Field Test Scale with Traveling Case
1134999

$792.68CAD / Each
+ +
Ohaus SF40A Compact Dot Matrix Impact Printer
1161068

$2,286.70CAD / Each
=
Total Price 3383.64 ADD 3 ITEMS TO CART
Product Description

Includes

Mounting bracket, plastic carrying case, AC power adapter, and cord.

Mounting bracket, plastic carrying case, C cell battery, and power cord.

Key Features

  • Capacity of 150 lb (75 kg) with a readability of 20 grams
  • Large backlit LCD allows for easy measurement readings
  • Can run up to 150 hours on 6 C batteries (not included)
  • Protect and transport your balance with durable plastic carrying case
  • 1 year warranty

More About this Item

The Defender 3000 digital scale is ideal for use in the field while still offering precise reading with ±0.02 kg (0.05 lb) readability. The powder coated steel base with raised embossed tread can withstand capacities up to 150 lb (75 kg).

The ABS plastic indicator is designed with a reinforced housing. A six-digit multi-color backlit LCD display allows for easy reading of results, even in low-light. The indicator features multiple application modes including weighing, counting, check weighing, and totalization. The unit can run for 150 hours on six C batteries (not included) or up to 75 hours on an optional rechargeable battery with the backlight off.

The base and indicator are attached with a 9 ft. extendable, flexible, coiled cord.

1 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (kg)75
  • Capacity (lbs)165
  • Readability (g)20
  • Weighing Unitslb, kg, oz, g, lb:oz
  • Calibration TypeExternal
  • OutputRS232
  • USB InterfaceOptional: USB Device Kit 11348-92 sold separately
  • RS-232 InterfaceYes; Bi-directional
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryOptional C cell batteries or rechargeable battery
  • Power (VAC)100 to 240
  • Height (in)8 19/64
  • Length (InchShort)16 29/32
  • Width (in)19 19/64
  • Platform Length (in)12 2/5
  • Platform Width (in)11
  • Display Column Height (in)1 1/2
  • DescriptionDefender 3000 Field Test Scale with Traveling Case
  • Warranty1 year
Reviews
Q&A