Ohaus D2WQS Defender 5000 Stainless Steel Scale Base Only, Base Style Square , 5x0.0002lb

Representative image only.

Ohaus D2WQS Defender 5000 Stainless Steel Scale Base Only, Base Style Square , 5x0.0002lb

Ohaus | Mfr: D2WQS| Item: 1180284

Enhanced durability with moisture-protected single-point load cells

$1,887.41CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,887.41CAD / Each

Buy It Together

Current Item

Ohaus D2WQS Defender 5000 Stainless Steel Scale Base Only, Base Style Square , 5x0.0002lb
Ohaus D2WQS Defender 5000 Stainless Steel Scale Base Only, Base Style Square , 5x0.0002lb
1180284

$1,887.41CAD / Each
+ +
Ohaus 30424024 Front Mount Kit, D52
1180337

$257.84CAD / Each
=
Total Price 2449.51 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Removable 304 stainless steel weighing pan offers quick cleaning
  • Designed with integrated leveling bubbles and adjustable non-slip rubber feet for enhanced accuracy and stability
  • Designed with 10" x 10" base
  • 1 year warranty

More About this Item

These heavy-duty industrial scale bases feature a 304 stainless steel platform, making them ideal for a wide range of industrial applications. Bases feature moisture-protected single-point load cells, adjustable rubber feet, and leveling bubbles to prevent slippage and damage on wet or uneven surfaces. Bases are equipped with an EasyConnect cable to instantly connect to a Defender 5000 TD52 indicator with easy. Indicators sold separately.

Washdown bases feature all stainless steel construction with IP67 rated load cell for washdown environments.

1 Year WarrantyConformite EuropeenneIP 67
Specifications
  • Capacity (kg)2.5
  • Readability (g)0.1
  • Platform Length (in)10
  • Platform Width (in)10
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionDefender 5000 W-Series Washdown Scale Base Only, 2.5 kg x 0.1 g; 10" x 10"
  • Warranty1 Year
Reviews
Q&A