Ohaus D25RTR Defender 5000 Scale Base Only, Base Style Rectangle, 50x0.002lb

Representative image only.

Ohaus D25RTR Defender 5000 Scale Base Only, Base Style Rectangle, 50x0.002lb

Ohaus | Mfr: D25RTR| Item: 1180270

Enhanced durability with moisture-protected single-point load cells

$1,887.41CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,887.41CAD / Each

Buy It Together

Current Item

Ohaus D25RTR Defender 5000 Scale Base Only, Base Style Rectangle,  50x0.002lb
Ohaus D25RTR Defender 5000 Scale Base Only, Base Style Rectangle, 50x0.002lb
1180270

$1,887.41CAD / Each
+ +
Ohaus 30424024 Front Mount Kit, D52
1180337

$257.84CAD / Each
=
Total Price 2449.51 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Removable 304 stainless steel weighing pan offers quick cleaning
  • Designed with integrated leveling bubbles and adjustable non-slip rubber feet for enhanced accuracy and stability
  • Designed with 12" x 14" base
  • 1 year warranty

More About this Item

These heavy-duty industrial scale bases feature a 304 stainless steel platform, making them ideal for a wide range of industrial applications. Bases feature moisture-protected single-point load cells, adjustable rubber feet, and leveling bubbles to prevent slippage and damage on wet or uneven surfaces. Bases are equipped with an EasyConnect cable to instantly connect to a Defender 5000 TD52 indicator with easy. Indicators sold separately.

Standard bases feature sand grey powder coated steel frame and aluminum load cell.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (kg)25
  • Readability (g)1
  • Platform Length (in)14
  • Platform Width (in)12
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionDefender 5000 R-Series Standard Scale Base Only, 25 kg x 1 g; 12" x 14"
  • Warranty1 Year
Reviews
Q&A