Ohaus D125WTX Defender 5000 Stainless Steel Scale Base Only, Base Style Rectangle, 250x0.01lb

Representative image only.

Ohaus D125WTX Defender 5000 Stainless Steel Scale Base Only, Base Style Rectangle, 250x0.01lb

Ohaus | Mfr: D125WTX| Item: 1180294

Enhanced durability with moisture-protected single-point load cells

$3,711.47CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,711.47CAD / Each

Buy It Together

Current Item

Ohaus D125WTX Defender 5000 Stainless Steel Scale Base Only, Base Style Rectangle,  250x0.01lb
Ohaus D125WTX Defender 5000 Stainless Steel Scale Base Only, Base Style Rectangle, 250x0.01lb
1180294

$3,711.47CAD / Each
+ +
Ohaus 30424024 Front Mount Kit, D52
1180337

$257.84CAD / Each
=
Total Price 4273.57 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Removable 304 stainless steel weighing pan offers quick cleaning
  • Designed with integrated leveling bubbles and adjustable non-slip rubber feet for enhanced accuracy and stability
  • Designed with 24" x 18" base
  • 1 year warranty

More About this Item

These heavy-duty industrial scale bases feature a 304 stainless steel platform, making them ideal for a wide range of industrial applications. Bases feature moisture-protected single-point load cells, adjustable rubber feet, and leveling bubbles to prevent slippage and damage on wet or uneven surfaces. Bases are equipped with an EasyConnect cable to instantly connect to a Defender 5000 TD52 indicator with easy. Indicators sold separately.

Washdown bases feature all stainless steel construction with IP67 rated load cell for washdown environments.

1 Year WarrantyConformite EuropeenneIP 67
Specifications
  • Capacity (kg)125
  • Readability (g)5
  • Platform Length (in)24
  • Platform Width (in)18
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionDefender 5000 W-Series Washdown Scale Base Only, 125 kg x 5 g; 24" x 18"
  • Warranty1 Year
Reviews
Q&A