Ohaus D125RQL Defender 5000 Scale Base Only, Base Style Square, 250x0.01lb

Representative image only.

Ohaus D125RQL Defender 5000 Scale Base Only, Base Style Square, 250x0.01lb

Ohaus | Mfr: D125RQL| Item: 1180273

Enhanced durability with moisture-protected single-point load cells

$2,372.16CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,372.16CAD / Each

Buy It Together

Current Item

Ohaus D125RQL Defender 5000 Scale Base Only, Base Style Square,  250x0.01lb
Ohaus D125RQL Defender 5000 Scale Base Only, Base Style Square, 250x0.01lb
1180273

$2,372.16CAD / Each
+ +
Ohaus 30424024 Front Mount Kit, D52
1180337

$257.84CAD / Each
=
Total Price 2934.26 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Removable 304 stainless steel weighing pan offers quick cleaning
  • Designed with integrated leveling bubbles and adjustable non-slip rubber feet for enhanced accuracy and stability
  • Designed with 18" x 18" base
  • 1 year warranty

More About this Item

These heavy-duty industrial scale bases feature a 304 stainless steel platform, making them ideal for a wide range of industrial applications. Bases feature moisture-protected single-point load cells, adjustable rubber feet, and leveling bubbles to prevent slippage and damage on wet or uneven surfaces. Bases are equipped with an EasyConnect cable to instantly connect to a Defender 5000 TD52 indicator with easy. Indicators sold separately.

Standard bases feature sand grey powder coated steel frame and aluminum load cell.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (kg)125
  • Readability (g)5
  • Platform Length (in)18
  • Platform Width (in)18
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionDefender 5000 R-Series Standard Scale Base Only, 125 kg x 5 g; 18" x 18"
  • Warranty1 Year
Reviews
Q&A