Ohaus CR221 CR Compass Series Portable Balance, 220 g x 0.1 g

Representative image only.

Ohaus CR221 CR Compass Series Portable Balance, 220 g x 0.1 g

Ohaus | Mfr: CR221| Item: 1100346

Stack these versatile scales for optimal use of counter space or pack them for lightweight portability

$260.79CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$260.79CAD / Each

Buy It Together

Current Item

Ohaus CR221 CR Compass Series Portable Balance, 220 g x 0.1 g
Ohaus CR221 CR Compass Series Portable Balance, 220 g x 0.1 g
1100346

$260.79CAD / Each
+
Ohaus 30330714 Power Adapter with US Plug
1100351

$61.88CAD / Each
+ =
Total Price 626.93 ADD 3 ITEMS TO CART
Product Description

Includes

3 AA batteries.

Key Features

  • Slim, lightweight design is ideal for most settings
  • Large LCD provides a clear view of results
  • Simple, two-button operating makes weighing quick and easy
  • The auto shut-off feature saves battery life
  • Capacity: 220 g x 0.1 g
  • 1 year warranty

More About this Item

Safety features of the Compass series portable balances include a stability indicator, and mechanical and software overload/underload protection.

Compass CR Series fulfills your basic weighing requirements with an enlarged platform for a wide range of uses. ABS plastic housing and pan.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)220
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.1
  • Weighing Unitsg, oz, lb:oz, ozt, dwt
  • Calibration TypeExternal
  • Battery3 AA (included)
  • Pan Length (in)5 1/5
  • Pan Width (in)5
  • DescriptionPortable Balance, 220 g x 0.1 g
  • Warranty1 Year
Reviews
Q&A