Ohaus Courier™ 5000 i-C52M50R Shipping Scale, 100lb x 0.05lb/50kg x 0.02kg (small pan)

Representative image only.

Ohaus Courier™ 5000 i-C52M50R Shipping Scale, 100lb x 0.05lb/50kg x 0.02kg (small pan)

Ohaus | Mfr: 30745796| Item: 0100437

Precise, versatile, and durable design ideal for general weighing applications

$518.63CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$518.63CAD / Each

Buy It Together

Current Item

Ohaus Courier™ 5000 i-C52M50R Shipping Scale, 100lb x 0.05lb/50kg x 0.02kg (small pan)
Ohaus Courier™ 5000 i-C52M50R Shipping Scale, 100lb x 0.05lb/50kg x 0.02kg (small pan)
0100437

$518.63CAD / Each
+ + + =
Total Price 1317.95 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Coiled cable, mounting brackets (2), screws (8), USB cable, and AC power adapter.

Key Features

  • Designed to withstand constant use
  • Large, easy-to-read white backlit LCD display
  • Slide resistant rubber feet keep scales level and stable
  • Simple and instant set up with standard AC adapter
  • Dynamic weighing mode indicator
  • Display hold mode retains weight
  • Painted steel platform withstands rigorous daily use
  • USB type C for data and power connection
  • UPS software protocol string
  • 1 year warranty

More About this Item

The Courier™ series shipping scales are designed to gather and retain vital data while handling a heavy workload day in and day out. These durable, precise scales are flexible, easy to adapt to your specific needs, and can be up and running in seconds. Choose from three different models to meet your distribution and shipping needs.

All the scales are designed to run on batteries (not included) or AC power adapter which is included.

The 5000 series shipping scales feature a low-profile design, stainless steel platform, a display hold key, and 0.8” (20 mm) high backlight display. A dynamic weighing mode stores data and keeps it easily accessible. Quick and easy USB connectivity and integration with UPS shipping systems ensure your packages are shipped with ease. Use the Geographical Adjustment Factor (GEO) code to adjust the calibration based on your current location. The scales also include a weight alert mode to judge if the weight of an item is within the target limit.

A coiled cable allows you to position the display terminal to best meet your viewing needs. The terminal can also be wall or table mounted.
Ideal for general shipping and animal weighing applications.

Conformite Europeenne1 Year Warranty
Specifications
  • Capacity (kg)50
  • Capacity (lbs)100
  • Readability (g)20
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeInternal
  • LanguagesEnglish
  • USB InterfaceYes
  • RS-232 InterfaceNo
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery3AA batteries
  • Length (InchShort)20 3/4
  • Height (in)5 3/32
  • Width (in)12 61/64
  • Platform Length (in)13
  • Platform Width (in)12 19/32
  • Display Column Height (in)1 1/10
  • Readability (kg)1/50
  • DescriptionShipping Scale, 100lb x 0.05lb/50kg x 0.02kg (small pan)
  • Warranty1 year
Reviews
Q&A