Ohaus Courier™ 1000 i-C12P75 Shipping Scale,165lb x 0.1lb/75kg x 0.05kg

Representative image only.

Ohaus Courier™ 1000 i-C12P75 Shipping Scale,165lb x 0.1lb/75kg x 0.05kg

Ohaus | Mfr: 30820357| Item: 1160102

Precise, versatile, and durable design ideal for general weighing applications

$327.09CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$327.09CAD / Each

Buy It Together

Current Item

Ohaus Courier™ 1000 i-C12P75 Shipping Scale,165lb x 0.1lb/75kg x 0.05kg
Ohaus Courier™ 1000 i-C12P75 Shipping Scale,165lb x 0.1lb/75kg x 0.05kg
1160102

$327.09CAD / Each
+ + =
Total Price 1080.73 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

AC power adapter.

Key Features

  • Designed to withstand constant use
  • Large, easy-to-read white backlit LCD display
  • Slide resistant rubber feet keep scales level and stable
  • Simple and instant set up with standard AC adapter
  • Dynamic weighing mode indicator
  • Lightweight, durable ABS plastic design
  • Integrated handles for easy transporting
  • Weight alert mode
  • 1 year warranty

More About this Item

The Courier™ series shipping scales are designed to gather and retain vital data while handling a heavy workload day in and day out. These durable, precise scales are flexible, easy to adapt to your specific needs, and can be up and running in seconds. Choose from three different models to meet your distribution and shipping needs.

All the scales are designed to run on batteries (not included) or AC power adapter which is included.

The 1000 series ultra-compact shipping scales feature ABS plastic housing, integrated handles to easily transport from one work area to another, and a 0.8” (20 mm) high backlight display. A dynamic weighing mode stores data and keeps it easily accessible.
Ideal for general shipping applications and light weight jobs,

Conformite Europeenne1 Year Warranty
Specifications
  • Capacity (kg)75
  • Capacity (lbs)165
  • Readability (g)50
  • Weighing Unitslb, kg
  • Calibration TypeInternal
  • LanguagesEnglish
  • USB InterfaceNo
  • RS-232 InterfaceNo
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery3C batteries
  • Length (InchShort)12 2/5
  • Height (in)2 23/64
  • Width (in)12 2/5
  • Platform Length (in)11
  • Platform Width (in)12 2/5
  • Display Column Height (in)51/64
  • Readability (kg)1/20
  • DescriptionShipping Scale,165lb x 0.1lb/75kg x 0.05kg
  • Warranty1 year
Reviews
Q&A