Ohaus AX423N Adventurer Toploading Balance 420g x 0.001g NTEP

Representative image only.

Ohaus AX423N Adventurer Toploading Balance 420g x 0.001g NTEP

Ohaus | Mfr: AX423N| Item: 1101911

Advanced features and a wide weighing capacity range provide incredible versatility

$5,388.19CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,388.19CAD / Each

Buy It Together

Current Item

Ohaus AX423N Adventurer Toploading Balance 420g x 0.001g NTEP
Ohaus AX423N Adventurer Toploading Balance 420g x 0.001g NTEP
1101911

$5,388.19CAD / Each
+ + + =
Total Price 8765.94 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

full housing in-use cover, removable stainless steel pan, and power cord.

Key Features

  • GLP/GMP compliance via real-time clock and recording of sample, project name, and balance ID
  • Two USB ports (one on the front and one on the back) provide connectivity with both a PC and a portable external device at the same time
  • Cloning feature saves settings to USB flash drive for transfer to other Adventurer balances
  • Color touch screen offers easy and fast operation with or without gloves
  • Six mechanical keys that provide tactile feedback allow the operator to perform repetitive tasks
  • lluminated level indicator located on the front panel makes adjustment easy in any lighting conditions
  • Choose between internal and external calibration models
  • Advanced weighing functions include: part counting, percent, dynamic, density, check weighing, totalization, and formulation modes
  • 2 year warranty

More About this Item

Additional features include RS-232 interface, integral weigh below hook, full housing in-use cover, removable stainless steel pan, die-cast metal bottom housing, security bracket, illuminated up-front level indicator, four adjustable feet, software lockout menus, stability indicator, software overload/underload indicators, user selectable environmental settings, audible indicator, user selectable brightness settings, auto dim, touch screen calibration, auto tare, user selectable operating language.

Two year warrantyCanadian Standards AssociationNTEPUL Listed.
Specifications
  • Capacity (g)420
  • Capacity (kg)0.42
  • Readability (g)0.0001
  • Repeatability (g)0.001
  • Linearity (g)0.002
  • Weighing Unitsct, gr, g, oz, ozt, dwt, lb, kg
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Chinese, Japanese, Korean
  • OutputRS-232 / USB
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Power (VAC)100 to 240
  • Height (in)13 25/64
  • Width (in)13 59/64
  • Depth (in)9 1/20
  • Draft Shield Height (in)7 21/64
  • Draft Shield Width (in)6 19/64
  • Platform Length (in)6 29/32
  • Platform Width (in)7 45/64
  • Display Height (in)3/4
  • Draft Shield Depth (in)9 3/64
  • DescriptionAdventurer Toploading Balance 420g x 0.001g NTEP
  • Warranty2 Years
Reviews
Q&A