Ohaus ABI Digital Vortex-Genie® 2 Shaker, 120V

Representative image only.

Ohaus ABI Digital Vortex-Genie® 2 Shaker, 120V

Ohaus | Mfr: SI-A536| Item: 0472402

Specially configured for Applied Biosystems Microplate Protocols

$884.77CAD / Each

$884.77CAD / Each

Buy It Together

Current Item

Ohaus ABI Digital Vortex-Genie® 2 Shaker, 120V
Ohaus ABI Digital Vortex-Genie® 2 Shaker, 120V
0472402

$884.77CAD / Each
+
Ohaus Deepwell Microplate Foam Insert; 2/Pk
0472492

$108.29CAD / Pkg of 2
=
Total Price 993.06 ADD 2 ITEMS TO CART
Product Description

Includes

Microplate adaptor and elastic bands for Applied Biosystems applications.

Key Features

  • Variable speed control allows slow shaking up to high vortexing
  • Designed for used in cold rooms or incubators
  • Digital display provides accuracy, reproducibility, and repeatability
  • For 120 VAC operation
  • 2 Years Parts & Labor Warranty

More About this Item

The ABI Digital Vortex Genie® 2 Shaker, designed for Applied Biosystems microplate protocols, provides digital control and display of both speed and time. It offers precise mixing action, repeatability, and reproducibility at all times.

The shaker features both touch and hands-free operation with increased timer range. Shake samples from 1 to 99 seconds in touch mode and 1 to 99 minutes in hands-free mode. Two continuous modes are also available. The continuous touch mode allows for uninterrupted operation until you release pressure on the optional 3” platform or pop-off cup. The hands-free continuous mode allows for unattended operation until you stop the cycle by pressing the start/stop button. The microplate adaptor securely holds 96- and 384-well plates.
Accepts all standard Genie attachments and accessories.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Conformite Europeenne2 Year Warranty
Specifications
  • Min Speed (rpm)500
  • Max Speed (rpm)3000
  • Width (in)4.875
  • Height (in)6.5
  • Depth (in)6.5
  • Width (cm)122.2
  • Height (cm)16.5
  • Depth (cm)16.5
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)0.65
  • DescriptionDigital Vortex Shaker, 120V
  • Warranty2 years parts & labor
Reviews
Q&A