Ohaus 8016-00 Dial-Type Hanging Spring Scale with Demonstration Dial 20N x 1/2N

Representative image only.

Ohaus 8016-00 Dial-Type Hanging Spring Scale with Demonstration Dial 20N x 1/2N

Ohaus | Mfr: 8016-00| Item: 1110063

Rugged shatterproof plastic and metal design — perfect for general weighing

$167.97CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$167.97CAD / Each

Buy It Together

Current Item

Ohaus 8016-00 Dial-Type Hanging Spring Scale with Demonstration Dial 20N x 1/2N
Ohaus 8016-00 Dial-Type Hanging Spring Scale with Demonstration Dial 20N x 1/2N
1110063

$167.97CAD / Each
+ + =
Total Price 1082.21 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Large, graduated dial faceplate is easy to read
  • Color-coded faceplates differentiate capacities
  • Pull-type design features an internal spring mechanism
  • Display measurements in grams, Newtons, or ounces (depending on model)
  • 1 year warranty
1 Year WarrantyISO9001:2000 Certified Supplier
Specifications
  • Capacity (g)2000
  • Capacity (kg)2
  • Capacity (lbs)4
  • Weighing UnitsN
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)11
  • Width (in)8
  • DescriptionDial-Type Hanging Spring Scale with Demonstration Dial 20N x 1/2N
  • Warranty1 Year
Reviews
Q&A