Ohaus 8013-MN Dial-Type Hanging Spring Scale, 1000g x 10g, and 10N x 0.2N

Representative image only.

Ohaus 8013-MN Dial-Type Hanging Spring Scale, 1000g x 10g, and 10N x 0.2N

Ohaus | Mfr: 8013-MN| Item: 1110057

Rugged shatterproof plastic and metal design — perfect for general weighing

$92.82CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$92.82CAD / Each

Buy It Together

Current Item

Ohaus 8013-MN Dial-Type Hanging Spring Scale, 1000g x 10g, and 10N x 0.2N
Ohaus 8013-MN Dial-Type Hanging Spring Scale, 1000g x 10g, and 10N x 0.2N
1110057

$92.82CAD / Each
+ + =
Total Price 757.32 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Large, graduated dial faceplate is easy to read
  • Color-coded faceplates differentiate capacities
  • Pull-type design features an internal spring mechanism
  • Display measurements in grams, Newtons, or ounces (depending on model)
  • 1 year warranty
1 Year WarrantyISO9001:2000 Certified Supplier
Specifications
  • Capacity (g)1000
  • Capacity (kg)1
  • Capacity (lbs)2
  • Readability (g)10
  • Weighing Unitsg, N
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)8
  • Width (in)3
  • DescriptionDial-Type Hanging Spring Scale, 1000g x 10g, and 10N x 0.2N
  • Warranty1 Year
Reviews
Q&A