Ohaus 8004-MA Pull-Type Hanging Spring Scales, 2000g x 50g, 72 oz x 2 oz

Representative image only.

Ohaus 8004-MA Pull-Type Hanging Spring Scales, 2000g x 50g, 72 oz x 2 oz

Ohaus | Mfr: 8004-MA| Item: 1110042

A versatile and inexpensive way to measure a variety of materials

$60.41CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$60.41CAD / Each

Buy It Together

Current Item

Ohaus 8004-MA Pull-Type Hanging Spring Scales, 2000g x 50g, 72 oz x 2 oz
Ohaus 8004-MA Pull-Type Hanging Spring Scales, 2000g x 50g, 72 oz x 2 oz
1110042

$60.41CAD / Each
+ + =
Total Price 974.65 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Large faceplate for easy viewing
  • Fatigue-resistant spring
  • Pull-type design feature an internal spring mechanism
  • Display measurements in grams, ounces, pounds or Newtons (depending on model)
  • 1 year warranty
1 Year WarrantyISO9001:2000 Certified Supplier
Specifications
  • Capacity (g)2000
  • Capacity (kg)2
  • Capacity (lbs)4
  • Readability (g)50
  • Weighing Unitsg, oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)13
  • Width (in)3
  • Depth (in)1 3/4
  • DescriptionPull-Type Hanging Spring Scales, 2000g x 50g, 72 oz x 2 oz
  • Warranty1 Year
Reviews
Q&A