Ohaus 8001-MN Pull-Type Hanging Spring Scales, 250g x 10g, and 2.5N x 0.1N

Representative image only.

Ohaus 8001-MN Pull-Type Hanging Spring Scales, 250g x 10g, and 2.5N x 0.1N

Ohaus | Mfr: 8001-MN| Item: 1110029

A versatile and inexpensive way to measure a variety of materials

$55.99CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$55.99CAD / Each

Buy It Together

Current Item

Ohaus 8001-MN Pull-Type Hanging Spring Scales, 250g x 10g, and 2.5N x 0.1N
Ohaus 8001-MN Pull-Type Hanging Spring Scales, 250g x 10g, and 2.5N x 0.1N
1110029

$55.99CAD / Each
+ + =
Total Price 700.60 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Large faceplate for easy viewing
  • Fatigue-resistant spring
  • Pull-type design feature an internal spring mechanism
  • Display measurements in grams, ounces, pounds or Newtons (depending on model)
  • 1 year warranty
1 Year WarrantyISO9001:2000 Certified Supplier
Specifications
  • Capacity (g)10
  • Readability (g)10
  • Weighing Unitsg, N
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)13
  • Width (in)3
  • Depth (in)1 3/4
  • DescriptionPull-Type Hanging Spring Scales, 250g x 10g, and 2.5N x 0.1N
  • Warranty1 Year
Reviews
Q&A