Environmental Express Oakton EcoTestr™ EC1 Waterproof Conductivity Pocket Tester

Representative image only.

Environmental Express Oakton EcoTestr™ EC1 Waterproof Conductivity Pocket Tester

Economical, field-ready testers that are easy to use

$153.97CAD / Each

for an additional
$153.97CAD / Each
for an additional
$276.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$153.97CAD / Each

Buy It Together

Current Item

Environmental Express Oakton EcoTestr™ EC1 Waterproof Conductivity Pocket Tester
Environmental Express Oakton EcoTestr™ EC1 Waterproof Conductivity Pocket Tester
3563406

$153.97CAD / Each
+ + + + + + + +
Cole-Parmer Digital Counter Pen
2061030

$42.29CAD / Each
+ =
Total Price 2812.05 ADD 10 ITEMS TO CART
Product Description

Includes

Plastic storage case, lanyard, and four AAA batteries.

Key Features

  • Large, easy-to-read LCD screen
  • User-friendly, two-button interface
  • Rugged IP67-rated housing is waterproof, dustproof, and floats in water
  • 2 year warranty

More About this Item

Providing value without compromise, Oakton® EcoTestr™ 1 Series waterproof testers are easy to use and read. The large, dual-line LCD provides measurement and temperature information, as well as current battery life. The two-button interface allows for simple navigation of the meter menus and quick sample measurement. Designed to float in water, they are ideal for field testing applications such as lakes and streams – you can even attach a line to the housing for easy retrieval.

Additional features include a long-lasting durable electrode with polymer reference electrolyte; status icons for measurement stability, calibration, and battery life; and self-diagnostics. The leakproof cap with fill line functions as a sample/calibration and hydrating cup. The tester, powered by four AAA batteries, can operate for up to 400 hours continuously. The unit will auto power-off after 8 minutes of nonuse to conserve power.

Two year warrantyConformite EuropeenneIP 67
Specifications
  • Meter TypeTester
  • Display typeDual-line LCD
  • Calibration1 or 2 points
  • Min Conductivity0.00 mS/cm
  • Max Conductivity20.00 mS/cm
  • Conductivity Resolution0.1 µS/cm, 1 µS/cm, 0.01 mS/cm
  • Conductivity Accuracy±1% full scale
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Temperature Resolution0.1°F/°C
  • Temperature Accuracy±0.9°F (0.5°C)
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery4 AAA (included)
  • Battery life (hr)400
  • Length (cm)17.8
  • Width (cm)4
  • Height (cm)3.1
  • Width (in)1 1/2
  • Length (in)7
  • Height (in)1 1/4
  • DescriptionWaterproof Conductivity Pocket Tester
  • Warranty2 year
Reviews
Q&A