Environmental Express Oakton CTSTestr™ 5 Waterproof Conductivity Pocket Tester

Representative image only.

Environmental Express Oakton CTSTestr™ 5 Waterproof Conductivity Pocket Tester

Portable routine lab testers with replaceable sensors

$268.30CAD / Each

for an additional
$146.75CAD / Each
for an additional
$263.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$268.30CAD / Each

Buy It Together

Current Item

Product Description

Includes

Plastic storage case, lanyard, and four AAA batteries

Key Features

  • Replaceable single-junction sensors—Available in three pH sensor configurations
  • pH range from -2 to 16 with an accuracy of ±0.01 pH
  • Large, three-color backlit LCD screen
  • Easy to operate Three-button interface
  • Measures conductivity, TDS, salinity, and temperature
  • 2 year warranty

More About this Item

Perfect for routine laboratory, facility process, or field pH testing where testers are used and replaced often. pH5 pocket testers have a replaceable single-junction sensor easily exchanged to ensure optimal performance while providing extended tester replacement cycles and lowering annual tester replacement costs. A large LCD makes viewing test measurements easy, featuring a three-color backlight indicating operational mode—blue for measurement, green for calibration, and red for alarm condition.

Additional features include a hold function to lock in measurements, self-diagnostic error message, and status icons for measurement stability and low battery voltage. The IP67-rated housing features an easy-to-grip design and floats if accidentally dropped in water when sensor cap is on. Powered by four AAA batteries, the testers can operate for up to 400 hours continuously. To conserve power, the unit will auto power-off after 8 minutes of nonuse.

Two year warrantyConformite EuropeenneIP 67
Specifications
  • Meter TypeTester
  • Display typeDual-line LCD
  • Calibration1 to 3 points
  • Min Conductivity0.00 mS/cm
  • Max Conductivity20.00 mS/cm
  • Conductivity Resolution0.1 µS/cm, 1 µS/cm, 0.01 mS/cm
  • Conductivity Accuracy±1% full scale
  • Min TDS0.0 ppm
  • Max TDS10.0 ppt
  • TDS Resolution0.1 ppm, 1 ppm, 0.01 ppt
  • TDS Accuracy±1% full scale
  • Min Salinity0.0 ppt
  • Max Salinity10.0 ppt
  • Salinity Resolution0.01 ppt
  • Salinity Accuracy±1% full scale
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Temperature Resolution0.1°F/°C
  • Temperature Accuracy±0.9°F (0.5°C)
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery4 AAA (included)
  • Battery life (hr)400
  • Length (cm)17.8
  • Width (cm)4
  • Height (cm)4
  • Width (in)1 1/2
  • Length (in)7
  • Height (in)1 1/2
  • DescriptionWaterproof Conductivity Pocket Tester
Reviews
Q&A