Nylon Burette Brush, 9.5" Handle x 7.5"L x 0.1875-0.75" Diameter; 12/Pk

Representative image only.

Nylon Burette Brush, 9.5" Handle x 7.5"L x 0.1875-0.75" Diameter; 12/Pk

| Item: 8455062

Easily clean hard to reach areas

$138.20CAD / Pkg of 12

$138.20CAD / Pkg of 12

Buy It Together

Current Item

Nylon Burette Brush, 9.5" Handle x 7.5"L x 0.1875-0.75" Diameter; 12/Pk
Nylon Burette Brush, 9.5" Handle x 7.5"L x 0.1875-0.75" Diameter; 12/Pk
8455062

$138.20CAD / Pkg of 12
+ + + =
Total Price 494.32 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 month warranty

More About this Item

Use these brushes to clean your test tubes, burettes, or pipettes.

1 Month Warranty
Specifications
  • MaterialNylon
  • ColorWhite
  • Handle Length (in)9.5
  • Diameter (in)0.75
  • Length (in)7 1/2
  • DescriptionNylon Burette Brush, 9.5" Handle x 7.5"L x 0.1875-0.75" Diameter; 12/Pk
  • Warranty1 month
Reviews
Q&A