nVent Hoffman Q403013PCICC QLINE Wall-Mount Enclosure I type 4X Polycarbonate

Representative image only.

nVent Hoffman Q403013PCICC QLINE Wall-Mount Enclosure I type 4X Polycarbonate

nVent Hoffman | Mfr: Q403013PCICC| Item: 1050339

Protects larger controls from corrosive environments

$330.04CAD / Each

$330.04CAD / Each
Product Description

Key Features

  • Body is of halogen-free, impact-resistant polycarbonate
  • Solid and clear window covers are of halogen-free, impact-resistant polycarbonate
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • Mounting holes are molded directly under cover screws
  • Features molded internal pads for mounting optional panels, rails and other components (call for details); screws included
  • Features molded internal rails for mounting optional adjustable-depth panel kit (call for details)
  • Cover includes a molded-in hole for wire lead
  • Seamless foam-in-place gasket ensures a water- and dust-tight seal
  • Ratings: NEMA Type 4X, IP66
  • 1 year warranty

More About this Item

The QLINE I series enclosures provide easy access and protect larger controls from corrosive environments. These screw-cover enclosures have easy-to-remove covers attached to body with strong, durable polyamide cross-point cover screws. The polycarbonate enclosure material features a RAL 7035 light gray finish inside and out.

Conformite Europeenne
Specifications
  • MaterialPolycarbonate(PC)
  • Inside Width (in)11.34
  • Inside Height (in)15.28
  • Inside Depth (in)4.84
  • DescriptionQLINE Wall-Mount Enclosure I type 4X Polycarbonate
  • Warranty1 Year
Reviews
Q&A