nVent Hoffman N170146G010 Indoor Air Conditioner, 293 Watts, 460 VAC

Representative image only.

nVent Hoffman N170146G010 Indoor Air Conditioner, 293 Watts, 460 VAC

nVent Hoffman | Mfr: N170146G010| Item: 1050012

$5,812.52CAD / Each

$5,812.52CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Parts and accessories to keep your Pentair enclosure working reliably.

Conformite Europeenne
Specifications
  • MaterialSteel
  • Outside Width (in)12
  • Outside Height (in)17.625
  • Outside Depth (in)8.375
  • DescriptionIndoor Air Conditioner, 293 Watts, 460 VAC
  • Warranty1 Year
Reviews
Q&A