nVent Hoffman LSC302515SS INLINE 304 SS NEMA 4X Enclosure, Hinged-Cover, 300x250x150mm

Representative image only.

nVent Hoffman LSC302515SS INLINE 304 SS NEMA 4X Enclosure, Hinged-Cover, 300x250x150mm

nVent Hoffman | Mfr: LSC302515SS| Item: 1050233

Outward formed body flange prevents contaminants from entering the enclosure

$1,312.79CAD / Each

$1,312.79CAD / Each
Product Description

Includes

hardware kit including panel mounting screws, grounding hardware, and sealing washers for wall-mounting holes.

Key Features

  • 16 gauge stainless steel covers and doors and 14 gauge bodies
  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Seamless foam-in-place gasket
  • Hinged-door enclosure has removable 316 stainless steel hinge pins and self-grounding, slotted, quarter-turn 316 stainless steel latch system with double seal
  • Screw-cover enclosure has captivated 316 stainless steel cover screws with sealing bushings; internal compression stops maintain optimal gasket compression
  • Fastening holes in back of body for direct mounting or optional external mounting brackets (call for details)
  • M6 bonding provision on cover; M6 ground stud in body
  • Ratings: NEMA Type 4X, IP66, IEC 60529
  • 1 year warranty

More About this Item

Aesthetic styling, flush latches and an attractive, stroked finish make INLINE™ Enclosures an excellent choice when style and functionality are important.

Cover and body have smooth #4 brushed finish.

Conformite Europeenne
Specifications
  • MaterialStainless Steel
  • Door Gauge (Gauge)16
  • Outside Width (in)11.81
  • Outside Height (in)9.84
  • Outside Depth (in)5.91
  • DescriptionINLINE 304 SS NEMA 4X Enclosure, Hinged-Cover, 300x250x150mm
  • Warranty1 Year
Reviews
Q&A