nVent Hoffman CSD20168LG Concept Steel NEMA 4/12 Enclosure, 1/4-Turn, 20x16x8"

Representative image only.

nVent Hoffman CSD20168LG Concept Steel NEMA 4/12 Enclosure, 1/4-Turn, 20x16x8"

nVent Hoffman | Mfr: CSD20168LG| Item: 1050048

Ideal for machine control applications

Call For Price

Call For Price
Product Description

Includes

hardware kit with panel mounting nuts, panel grounding hardware, sealing washers, and illustrated instruction sheet.

Key Features

  • Available in 14, 16 or 18 gauge steel
  • Seams continuously welded and ground smooth
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque thread-less studs and fasteners on door
  • Minimum-width external formed body flange provides maximum door opening (210 degrees)
  • Panel mounting studs fit optional CONCEPT panels and other accessories; mounting holes in back of body for optional external wall-mount brackets
  • Seamless foam-in-place gasket
  • Solid corner-formed doors are interchangeable and easily removed by pulling clipstyle hinge pins
  • Quarter-turn slotted latch(es)
  • Grounding stud on body; bonding provision on door
  • Provisions for thermoplastic data pocket
  • Ratings: NEMA type 4, 12; IP66
  • 1 year warranty

More About this Item

These mild steel enclosures feature streamlined styling, flush quarter-turn latches, and an attractive and durable RAL 7035 textured light-gray polyester powder paint finish inside and out.

Note: Optional mounting brackets are required to meet UL and CSA external mounting requirements;

Conformite Europeenne
Specifications
  • MaterialSteel
  • Door Gauge (Gauge)16
  • Outside Width (in)16
  • Outside Height (in)20
  • Outside Depth (in)8
  • DescriptionConcept Steel NEMA 4/12 Enclosure, 1/4-Turn, 20x16x8"
  • Warranty1 Year
Reviews
Q&A