nVent Hoffman CSD16128SS 12" x 16" x 8" 304 SS Wall-Mount Enclosure

Representative image only.

nVent Hoffman CSD16128SS 12" x 16" x 8" 304 SS Wall-Mount Enclosure

nVent Hoffman | Mfr: CSD16128SS| Item: 1050285

For indoor or outdoor applications that require corrosion protection from chemicals and water

$2,065.69CAD / Each

$2,065.69CAD / Each
Product Description

Includes

hardware kit with panel mounting nuts, panel grounding hardware, and sealing washers, and illustrated instruction sheet.

Key Features

  • Manufactured from Type 304 or Type 316L stainless steel
  • Streamlined styling with smooth #4 brushed finish accommodates larger controls
  • Seams continuously welded and ground smooth
  • External formed 90-degree body flange and corner formed doors
  • Minimum-width body flange provides maximum body opening
  • Integral door ramp ensures the door gasket sealing surface aligns with the enclosure body for secure closure
  • Doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Seamless foam-in-place gasket
  • Four stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door
  • Self-grounding latch system with double seal
  • Hidden 316 stainless steel hinges for clean aesthetic appearance
  • Bonding provision on door; grounding stud on body
  • Provision on door for thermoplastic data pocket and optional doorstop kit (call for details)
  • Panel mounting studs for optional Concept panels and other accessories; mounting holes in back of body for optional external wall-mount brackets (call for details)
  • Ratings: NEMA Type 4X, IP66
  • 1 year warranty

More About this Item

CONCEPT™ Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure. Door and body have smooth #4 brushed finish.

Conformite Europeenne
Specifications
  • MaterialStainless Steel
  • Outside Width (in)16
  • Outside Height (in)12
  • Outside Depth (in)8
  • Description12" x 16" x 8" 304 SS Wall-Mount Enclosure
  • Warranty1 Year
Reviews
Q&A