nVent Hoffman A8066CHFL Type 4 Quarter-Turn Fast Latch Steel Junction Box

Representative image only.

nVent Hoffman A8066CHFL Type 4 Quarter-Turn Fast Latch Steel Junction Box

nVent Hoffman | Mfr: A8066CHFL| Item: 1050265

This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish

Call For Price

Call For Price
Product Description

Includes

External wall-mounting brackets.

Key Features

  • Quarter-turn latch with screwdriver slot for easy access
  • Oil-resistant, seamless foam-in-place gasket
  • Available in 14 or 16 gauge steel
  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • Weld nuts provided for mounting optional panels and terminal block kits in size 6” x 4” (152 x 102 mm) and larger
  • Ratings: NEMA Type 4, 12; IP66
  • 1 year warranty
1 Year WarrantyCanadian Standards AssociationIP 66 Rated
Specifications
  • MaterialSteel
  • Inside Width (in)6
  • Inside Height (in)8
  • Inside Depth (in)6
  • DescriptionType 4 Quarter-Turn Fast Latch Steel Junction Box
  • Warranty1 Year
Reviews
Q&A