nVent Hoffman A1212CHNFSS Stainless Steel Junction Box, Continuous Hinge, type 4X

Representative image only.

nVent Hoffman A1212CHNFSS Stainless Steel Junction Box, Continuous Hinge, type 4X

nVent Hoffman | Mfr: A1212CHNFSS| Item: 1050223

Protects components from indoor or outdoor corrosive environments

$1,460.13CAD / Each

$1,460.13CAD / Each
Product Description

Includes

External wall-mounting brackets. Weld nuts are provided for mounting optional panels and terminal block kits (call for details).

Key Features

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Features stainless steel screws and clamps
  • Bonding provision on door and body
  • Ratings: NEMA Type 4X, IP66
  • 1 year warranty

More About this Item

Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments. The cover and sides of the body have a smooth #4 brushed finish.

1 Year WarrantyCanadian Standards AssociationIP 66 Rated
Specifications
  • MaterialStainless Steel
  • Outside Width (in)12
  • Outside Height (in)12
  • Outside Depth (in)6
  • DescriptionStainless Steel Junction Box, Continuous Hinge, type 4X
  • Warranty1 Year
Reviews
Q&A