nVent Hoffman A1086CHQRFGW Hinged Fiberglass NEMA 4X Enclosure, Window/Quick, 10x8x6"

Representative image only.

nVent Hoffman A1086CHQRFGW Hinged Fiberglass NEMA 4X Enclosure, Window/Quick, 10x8x6"

nVent Hoffman | Mfr: A1086CHQRFGW| Item: 1050244

Durable design and construction for corrosive environments

$427.28CAD / Each

$427.28CAD / Each
Product Description

Includes

Polyester mounting brackets and stainless steel attachment screws. Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits (call for details.)

Key Features

  • Compression-molded fiberglass offers outstanding chemical and temperature resistance and excellent weatherability
  • Light gray fiberglass is easily punched, drilled, filed or sawed
  • Continuous hinge and gasket ensure a secure water- and dust-tight seal
  • Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Scratch-resistant polycarbonate windows are permanently bonded in place
  • Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits
  • Removable hinged cover attached to body with Type 316 stainless steel hinge pin
  • Hinge pin and bail are corrosion-resistant type 316 stainless steel
  • Ratings: NEMA Type 4X, IP66
  • 1 year warranty

More About this Item

Fiberglass material is light-gray inside and out. Optional steel panels are painted white. Optional stainless steel, aluminum, conductive and composite panels are unpainted.

Conformite Europeenne
Specifications
  • MaterialFiberglass
  • Inside Width (in)10
  • Inside Height (in)8
  • Inside Depth (in)6
  • DescriptionHinged Fiberglass NEMA 4X Enclosure, Window/Quick, 10x8x6"
  • Warranty1 Year
Reviews
Q&A