North Sciences/Traceable TSi Series ULT Freezer, -40°C to -86°C ULT Freezer, 480 L, with TraceableLive®, 120V

Representative image only.

North Sciences/Traceable TSi Series ULT Freezer, -40°C to -86°C ULT Freezer, 480 L, with TraceableLive®, 120V

| Mfr: TSI8617-NA| Item: 4426171

The TSi series ultra-low freezers are designed to exceed all standards in reliability, sustainability, and temperature management

$25,231.80CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$25,231.80CAD / Each

Buy It Together

Current Item

North Sciences/Traceable TSi Series ULT Freezer, -40°C to -86°C ULT Freezer, 480 L, with TraceableLive®, 120V
North Sciences/Traceable TSi Series ULT Freezer, -40°C to -86°C ULT Freezer, 480 L, with TraceableLive®, 120V
4426171

$25,231.80CAD / Each
+
Cole-Parmer Standard Refrigerator, Glass Door, 1°C to 10°C, 16 cubic ft, 120V
4426200

$5,221.70CAD / Each
$6,527.12CAD / Each
+ + =
Total Price 32968.58 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Cloud-based monitoring provided by TraceableLive® to securely monitor your critical environments and notify your AppleWatch®, smartphone, tablet, or PC if anything goes wrong
  • Audible and visual alarms help those present in the lab identify any out-of-range conditions
  • Ideal for use in healthcare and vaccine monitoring (VFC compliant)
  • Variable speed inverter drive technology, designed to adapt to user patterns, substantially reduces energy and HVAC costs without compromising performance
  • 2 year warranty on entire unit
  • 3 year warranty on compressor

More About this Item

TSi series ultra-low freezers can get down to -86°C. The hyper insulated cabinet has double injected foam for both inner and outer doors combined with VIP thermal insulation technology. This reduces energy cost and ensures the protection of your samples. Controlling the temperature is easy to with a large 10-inch touch screen oriented for superior user experience. Now you can monitor everything from the inside out, 24/7. The freezers feature an integrated Traceable® data logger and include a one-year Standard subscription plan to TraceableLIVE® cloud-based control and monitoring service.

Two year warranty
Specifications
  • Freezer Capacity (cu ft)17
  • Freezer Capacity (Liters)480
  • Min Temperature - Freezer (° F)-123
  • Max Temperature - Freezer (° F)-40
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-40
  • Freezer Interior Width (in)23 19/32
  • Freezer Interior Height (in)51 19/32
  • Freezer Interior Depth (in)23 19/32
  • Freezer Interior Width (cm)60
  • Freezer Interior Height (cm)131
  • Freezer Interior Depth (cm)60
  • Exterior Width (in)30 45/64
  • Exterior Height (in)77 1/2
  • Exterior Depth (in)32 19/64
  • Exterior Width (cm)78
  • Exterior Height (cm)197
  • Exterior Depth (cm)82
  • Number of Doors1
  • Number of Shelves3
  • Number of Boxes320
  • AlarmYes
  • Battery Backup1 Lithium-ion (included)
  • Cabinet ConstructionSteel
  • DisplayTouchscreen
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)2.2
  • Power (watts)440
  • Power (Breaker)40
  • DescriptionNorth Sciences TSI -40°C to-86°C ULT Freezer
Reviews
Q&A