Nichrome V Inoculating Loop without Handle, Calibrated, 26 Gauge, 1 µL

Representative image only.

Nichrome V Inoculating Loop without Handle, Calibrated, 26 Gauge, 1 µL

Nichrome | Mfr: 3630| Item: 1420331

Select, inoculate, or transfer microbiological samples

$58.05CAD / Each

$58.05CAD / Each

Buy It Together

Current Item

Nichrome V Inoculating Loop without Handle, Calibrated, 26 Gauge, 1 µL
Nichrome V Inoculating Loop without Handle, Calibrated, 26 Gauge, 1 µL
1420331

$58.05CAD / Each
+
Insulated Loop and Needle Holder, Brass, 8" L
1420334

$54.22CAD / Each
=
Total Price 112.27 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Nichrome wire composition cools quickly
  • Constructed of 26-gauge wire
  • 1 month warranty

More About this Item

Ideal to streak various liquids, suspensions, bacteria, and other specimens on to culture media and/or petri dishes for purposes of study and growth. Each loop is calibrated to APHA standards for optimal accuracy and reproducibility. Choose from loops with or without handle. Order handle 14203-34 separately for loops without handle included.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Month Warranty
Specifications
  • Loop Length (mm)76
  • Loop Length (in)3
  • B and S Wire Gauge26
  • Contained Volume (µL)1
  • Handle TypeNo Handle
  • DescriptionV Inoculating Loop without Handle, Calibrated, 26 Gauge, 1 µL
  • Warranty1 month
Reviews
Q&A