Nichiryo Stepper Repeating Pipettor Syringe Tips, 5.0 mL; 100/Pk

Representative image only.

Nichiryo Stepper Repeating Pipettor Syringe Tips, 5.0 mL; 100/Pk

Nichiryo | Mfr: NS-L| Item: 0793619

Part number is for one syringe size only – image shows different size syringes available

$290.63CAD / Pkg of 100

$290.63CAD / Pkg of 100

Buy It Together

Current Item

Nichiryo Stepper Repeating Pipettor Syringe Tips, 5.0 mL; 100/Pk
Nichiryo Stepper Repeating Pipettor Syringe Tips, 5.0 mL; 100/Pk
0793619

$290.63CAD / Pkg of 100
+ =
Total Price 1045.01 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Autoclavable!
  • Suitable for dispensing viscose liquids due to the positive displacement system
  • Syringe is made of PP and piston is of PE
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)5000
  • Min Volume (µL)100
  • Min Volume (mL)0.1
  • Max Volume (mL)5
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)0.5
  • Increments (µL)100
  • Accuracy (%)±0.50%
Reviews
Q&A