Newtex Industries ZG1 High-Temp Gloves, 1000 F, 14"L, One-Size; One Pair

Representative image only.

Newtex Industries ZG1 High-Temp Gloves, 1000 F, 14"L, One-Size; One Pair

Newtex Industries | Mfr: 2100006| Item: 8636400

$283.26CAD / Pair of 1

$283.26CAD / Pair of 1
Product Description

Key Features

  • Material resists up to 1000°F (538°C)
  • 1 month warranty

More About this Item

A safe alternative to asbestos, these gloves and finger cots are made of a durable cotton-backed, 11-ounce wool liner. Liner is sewn at the fingertips and double stitched with aramid thread throughout for strength and durability. One size fits all. Made in the USA. Compliance: European EN407 industrial standard

Note: The material resists up to 1000°F (538°C); operating temperature is 700°F (371°C) for longer exposure. These temperatures are dependent on duration, application, and environment. Actual use temperature may be lower.

1 Month Warranty
Specifications
  • MaterialCotton
  • SizeOne size fits all
  • Length (in)14
  • Length (cm)35
  • ColorWhite
  • LiningWool
  • ComplianceEN 407
  • SterileNo
  • DescriptionHigh-Temp Gloves, 1000 F, 14"L, One-Size; One Pair
  • Warranty1 month
Reviews
Q&A