Newtex Industries 16000-14-50-00 High-Temp Gloves, 2000F, 14"L, One-Size; One Pair

Representative image only.

Newtex Industries 16000-14-50-00 High-Temp Gloves, 2000F, 14"L, One-Size; One Pair

Newtex Industries | Mfr: 2100012| Item: 8636410

Protect your hands from high temperatures

$267.79CAD / Pair of 1

$267.79CAD / Pair of 1
Product Description

Key Features

  • Material resists temperatures up to 2000°F (1093°C)
  • 1 month warranty

More About this Item

A safe alternative to asbestos, these gloves are made of a durable cotton-backed, 11-ounce wool liner. Liner is sewn at the fingertips and double stitched with aramid thread throughout for strength and durability. One size fits all. Made in the USA.

Note: The material resists up to 2000°F (1093°C); operating temperature is 1500°F (815°C) for longer exposure. These temperatures are dependent on duration, application, and environment. Actual use temperature may be lower.

Conformite EuropeenneUL Listed.1 Month Warranty
Specifications
  • MaterialCotton
  • Length (in)14
  • Length (cm)35
  • ColorWhite
  • LiningWool
  • ComplianceEN 407
  • SterileNo
  • DescriptionHigh-Temp Gloves, 2000F, 14"L, One-Size; One Pair
  • Warranty1 month
Reviews
Q&A