Needle Valve, SS, 90° Elbow, 1/4" NPT(M) x 1/4" NPT(F)

Representative image only.

Needle Valve, SS, 90° Elbow, 1/4" NPT(M) x 1/4" NPT(F)

| Mfr: 102MFAS| Item: 4852707

Compact and rugged—provides robust performance in the toughest applications

$164.28CAD / Each

$164.28CAD / Each
Product Description

Key Features

  • 100% helium leak-tested to 1 x 104 mL/s for guaranteed performance and reliability
  • FKM O-ring seal and PTFE back-up ring offer protection from corrosion and galling
  • Rolled stem threads provide strength and ease of operation
  • Rated for use up to 10,000 psi at 93°C (200°F)
  • 90° Elbow
  • 1/4" NPT(M) bottom port x 1/4" NPT(F) side port
  • 3 year warranty

More About this Item

These compact stainless steel needle valves deliver maximum durability and reliable performance in the most demanding applications. Each unit, 100% helium leak-tested to 1 x 104 mL/s, provides exceptional integrity and consistent operation. Use these hard seat valves in high-pressure applications up to 10,000 psi at 93°C (200°F). The patented metal-to-metal body-to-bonnet seal significantly expands the pressure range of the valve.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

3 Year Warranty
Specifications
  • Outlet Port1/4" NPT(F)
  • Connection TypeNPT(M) x NPT(F)
  • Inlet Port1/4" NPT(M)
  • Orifice (in)0.172
  • Orifice (mm)4.4
  • Flow Coefficient (Cv)0.42
  • Seal MaterialFKM
  • Housing MaterialStainless steel
  • Max Pressure (PSI)10000
  • Max Pressure (bar)689
  • Max Temperature (° F)400
  • Max Temperature (° C)204
  • Wetted Materials316 SS body and stems, FKM O-ring, and PTFE back-up ring
  • Flow Pattern90° Elbow
  • Width (in)0.75
  • Height (in)3
  • Length (in)1.8125
  • DescriptionNeedle Valve, SS, 90° Elbow, 1/4" NPT(M) x 1/4" NPT(F)
  • Warranty3 years
Reviews
Q&A