Nederman Fan for Fume Extractor Arms, 1 hp, 115/230 VAC

Representative image only.

Nederman Fan for Fume Extractor Arms, 1 hp, 115/230 VAC

Nederman | Mfr: 14510222| Item: 3370060

Up to 650 cfm air capacity for particles, smoke, and dust

$4,353.87CAD / Each

$4,353.87CAD / Each

Buy It Together

Current Item

Nederman Fan for Fume Extractor Arms, 1 hp, 115/230 VAC
Nederman Fan for Fume Extractor Arms, 1 hp, 115/230 VAC
3370060

$4,353.87CAD / Each
+
Cole-Parmer Ducted Wall Canopy Fume Hood, 36" W
3373130

$6,888.10CAD / Each
+ =
Total Price 13790.93 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Fume extractor arms are perfect for welding booths and other industrial applications requiring large air capacities. Arms come in four lengths: 7 ft; 10 ft; 14 ft; and telescopic, which measures 34" when retracted, 5 ft when fully extended. Telescopic and 7-ft arms are suitable for small work areas; 10-ft and 14-ft arms are best for wider work areas. Specially designed friction joints allow hoods to be positioned at any point within the work area. Arms are supported by a 360deg swivel elbow for unlimited maneuverability. Maximum operating temperature is 158degF (70degC). Assembly is required for all models.
The 7-ft, 10-ft, and 14-ft arms include 10" x 12" oval polycarbonate hood with handle and damper, and 6-1/4" OD PVC fiberglass-reinforced hose. Telescopic a

1 Year Warranty
Specifications
  • Blower (hp)1
  • Power (VAC)115 / 230
  • Power (Hz)60
  • Exhaust Volume (CFM)550 to 650
  • DescriptionFan for Fume Extractor Arms, 1 hp, 115/230 VAC
  • Warranty1 Year
Reviews
Q&A