Natural Burette Brush, 31" Handle x 5"L x 1.75" Diameter; 12/Pk

Representative image only.

Natural Burette Brush, 31" Handle x 5"L x 1.75" Diameter; 12/Pk

| Item: 8455056

Easily clean hard to reach areas

$142.33CAD / Pkg of 12

$142.33CAD / Pkg of 12

Buy It Together

Current Item

Natural Burette Brush, 31" Handle x 5"L x 1.75" Diameter; 12/Pk
Natural Burette Brush, 31" Handle x 5"L x 1.75" Diameter; 12/Pk
8455056

$142.33CAD / Pkg of 12
+ + + =
Total Price 498.45 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 month warranty

More About this Item

Use these brushes to clean your test tubes, burettes, or pipettes.

1 Month Warranty
Specifications
  • MaterialNatural bristles, wire handle
  • ColorBlack
  • Handle Length (in)31
  • Diameter (in)1.75
  • DescriptionNatural Burette Brush, 31" Handle x 5"L x 1.75" Diameter; 12/Pk
  • Warranty1 month
Reviews
Q&A