National Optical Professional Stereozoom Microscope, Trinocular, Plain Base; 110-240 VAC

Representative image only.

National Optical Professional Stereozoom Microscope, Trinocular, Plain Base; 110-240 VAC

National Optical | Mfr: 440T-440P| Item: 4892642

Robust and sturdy microscope that provides crisp, clear images

$1,716.50CAD / Each

$1,716.50CAD / Each
Product Description

Includes

rubber eyeshields, dustcover, and power cord.

Key Features

  • Large-scale 6:1 zoom ratio offers clear distortion-free images
  • Comfortable 45° viewing angle minimizes strain, even after long hours
  • Ergonomically designed with durable metal body ensures years of consistent performance without compromising quality
  • Trinocular microscope features a plain base with no stage clips or illumination
  • Limited Life Time Warranty

More About this Item

National Optical 440-series professional stereozoom microscopes feature a large zoom ratio of 6:1 and are ideal for industrial and educational applications. The 0.75-4.5X eyepieces combine with the 10X objective for a magnification range of 7.5-45X. Microscopes feature a heavy-duty post mount with locking support collar to permit up or down adjustment of viewing head to accommodate different sized objects on stage. The overall height is adjustable from 13.4” to 17” to accommodate larger objections.

Both binocular and trinocular models are available with or without LED illumination. Models with LED illumination feature top and bottom LED and base mounted light controls to permit choice of top only, bottom only, or dual illumination.

Conformite EuropeenneLimited Lifetime Warranty
Specifications
  • Magnification7.5X to 45X
  • Head ConfigurationTrinocular
  • Working Distance110 mm
  • Eyepiece Diameter (mm)23
  • Eyepiece Magnification10X
  • Interpupillary Distance55 to 75 mm
  • EyepiecesWidefield 10X
  • Illuminator(s)None
  • Height (InchShort)17
  • Depth (in)9.5
  • Width (InchShort)6.75
  • Height (cm)43.3
  • Depth (cm)24.2
  • Width (cm)17.1
  • Power (VAC)110 to 240
  • Power (Hz)50/60
  • DescriptionProfessional Stereozoom Microscope, Trinocular, Plain Base; 110-240 VAC
  • WarrantyLimited Life Time
Reviews
Q&A