National Optical Digital Compound Microscope with 10" Tablet, Trinocular, 4X/10X/40X/100X, Plan Lens; 110-240 VAC

Representative image only.

National Optical Digital Compound Microscope with 10" Tablet, Trinocular, 4X/10X/40X/100X, Plan Lens; 110-240 VAC

National Optical | Mfr: BTI2-169-P| Item: 4892638

Capture, view, edit, and share live images with Wi-Fi enabled camera and Android™ tablet

$4,206.53CAD / Each

$4,206.53CAD / Each
Product Description

Includes

C-mount adapter, Moticam camera, tablet, tablet bracket, dustcover, and power cord.

Key Features

  • Documentation and analysis for a deeper view of your slide
  • Simply log on with your tablet and begin to capture, edit, and save your images
  • Perfect for the immediate presentation of image results
  • 8" or 10” LCD Android™ tablet with 1280 x 800 screen resolution
  • Trinocular microscope features a 10" tablet and plan lenses
  • Limited Life Time Warranty

More About this Item

National Optical digital compound microscopes with tablet is designed to display images and video directly on the tablet or transfer to Wi-Fi enabled devices. This setup is perfect for the immediate presentation of image results to colleagues. Detaching the tablet for an even more flexible application is possible thanks to the Wi-Fi data transfer. Use the pre-installed MotiConnect App and get ready to capture, edit and share your microscope images from the tablet in a few taps. These cameras can produce still image and video capture, live and still image measurement, and image adjustments.

Choose from microscopes with an 8” or 10” tablet, corded or cordless power, 400X or 1000X magnification, and different objective types.

Conformite EuropeenneLimited Lifetime Warranty
Specifications
  • Magnification40X/100X/400X/1000X
  • Maximum Magnification1000X
  • Head ConfigurationTrinocular
  • Resolution5MP
  • Objectives4X, 10X, 40X , 100X Plan
  • Eyepiece Diameter (mm)18
  • Eyepiece Magnification10X
  • EyepiecesWidefield 10X/18mm
  • Stage Dimensions5.5" x 5.3" (14 x 13.5 cm)
  • Illuminator(s)LED
  • Data TransferWi-Fi (2.4 & 5 GHz), HDMI
  • Height (InchShort)23
  • Depth (in)17
  • Width (InchShort)19
  • Height (cm)58.4
  • Depth (cm)43.2
  • Width (cm)48.3
  • Power110 to 240 VAC
  • Power (Hz)50/60
  • Size10" 1280 x 800 Tablet
  • DescriptionDigital Compound Microscope with 10" Tablet, Trinocular, 4X/10X/40X/100X, Plan Lens; 110-240 VAC
  • WarrantyLimited Life Time
Reviews
Q&A