National Optical D-ELB Compound Binocular Microscope, 4X/10X/40X/100X; 110-220 VAC

Representative image only.

National Optical D-ELB Compound Binocular Microscope, 4X/10X/40X/100X; 110-220 VAC

National Optical | Mfr: D-ELB| Item: 4892622

Superb optical clarity and reliable mechanical engineering assure years of top performance

$1,018.11CAD / Each

$1,018.11CAD / Each
Product Description

Key Features

  • Binocular viewing head with 30° inclined and 360° rotation enables easier eyepiece sharing
  • Rugged cast aluminum frame provides enhanced durability
  • Course focus has tension adjustment prevents focus drift
  • Limited Life Time Warranty

More About this Item

The National Optical D-ELB microscope incorporates a wide range of features designed for university and laboratory use. This microscope is designed for multiple users and has several features to make its use easy. The 360° rotating binocular viewing head enables the 30° inclined eyepiece to be shared with multiple viewers without having to move the microscope. Interpupillary and dual diopter adjustments allow different users to set the microscope for comfortable use.

The focusing and illumination systems have been configured to make viewing specimens fast and easy. The microscope has separate fine and coarse focus adjustment dials. The course focus has tension adjustment to prevent focus drift. The microscope also features a rheostat-controlled dimmer for the 0.06-watt LED light source. The mechanical stage has low-position x-y specimen adjustment controls to accurately center slides.

Conformite EuropeenneLimited Lifetime Warranty
Specifications
  • Magnification40X/100X/400X/1000X
  • Maximum Magnification1000X
  • Head ConfigurationBinocular
  • ObjectivesDIN Standard 4X/10X/40XR/100XR oil immersion
  • Eyepiece Diameter (mm)18
  • Eyepiece Magnification10X
  • Interpupillary Distance50 to 75 mm
  • EyepiecesWidefield 10x /18mm
  • Stage Dimensions4.5" x 5" (11.5 x 12.5 cm)
  • Illuminator(s)3.4V 0.06-watt LED with variable rheostat control
  • Height (InchShort)13.75
  • Depth (in)8.25
  • Width (InchShort)5.5
  • Height (cm)35
  • Depth (cm)21
  • Width (cm)14
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionD-ELB Compound Binocular Microscope, 4X/10X/40X/100X; 110-220 VAC
  • WarrantyLimited Life Time
Reviews
Q&A