National Optical Compund Microscope, LED, Trinocular, 4X/10X/40X/100X, Semi-Plan Lens; 110-220 VAC

Representative image only.

National Optical Compund Microscope, LED, Trinocular, 4X/10X/40X/100X, Semi-Plan Lens; 110-220 VAC

National Optical | Mfr: 169-SP| Item: 4892627

Superb optical clarity and reliable mechanical engineering assure years of top performance

$2,129.05CAD / Each

$2,129.05CAD / Each
Product Description

Includes

C-mount adapter, dustcover, and power cord.

Key Features

  • Variable LED illumination provides optimal image brightness
  • Head rotates 360° for ergonomic viewing and easy eyepiece sharing
  • Rugged cast aluminum frame provides enhanced durability
  • Trinocular microscope features semi-plan lenses
  • Limited Life Time Warranty

More About this Item

The National Optical 167-series compound microscopes incorporate a wide range of features designed for university and laboratory use. Superb optical clarity and reliable mechanical engineering assure years of top performance. The quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives and features textured rubber knurling for easy grip. The objective turret is in reverse position to permit easier changing and positioning of specimen slides. 360° swiveling eyepiece offers a comfortable observation position, especially for prolonged periods.

Conformite EuropeenneLimited Lifetime Warranty
Specifications
  • Magnification40X/100X/400X/1000X
  • Maximum Magnification1000X
  • Head ConfigurationTrinocular
  • Objectives4X, 10X, 40X , 100X Semi-Plan
  • Eyepiece Diameter (mm)18
  • Eyepiece Magnification10X
  • EyepiecesWidefield 10x 18mm
  • Stage Dimensions5.5" x 5.3" (14 x 13.5 cm)
  • Illuminator(s)3W LED
  • Height (InchShort)16.5
  • Depth (in)9.25
  • Width (InchShort)7.25
  • Height (cm)42
  • Depth (cm)23.5
  • Width (cm)18.5
  • Power (VAC)110 / 220
  • Power (Hz)50/60 Hz
  • DescriptionCompund Microscope, LED, Trinocular, 4X/10X/40X/100X, Semi-Plan Lens; 110-220 VAC
  • WarrantyLimited Life Time
Reviews
Q&A