National Optical Compound Monocular Microscope with 4-Hole Objective Turret and Camera Port, 4X/10X/40X

Representative image only.

National Optical Compound Monocular Microscope with 4-Hole Objective Turret and Camera Port, 4X/10X/40X

National Optical | Mfr: 213-RLED| Item: 4892626

Cordless microscope uses rechargeable batteries for added versatility

$1,119.78CAD / Each

$1,119.78CAD / Each
Product Description

Includes

three rechargeable AA NiMH batteries, wall adapter battery charger, and dustcover.

Key Features

  • Energy efficient, rechargeable LED illumination allows up to 50 hours of use on a single 8 hour charge
  • Camera port integrated into head for attachment of optional Moticam camera
  • 45° inclined monocular viewing head
  • Indicator light changes from red to green when fully charged
  • Limited Life Time Warranty

More About this Item

The National Optical 213-RLED compound monocular microscope features a versatile design that includes 40X to 400X magnification, cordless battery operation, built-in camera port, and 4-hole objective turret (nosepiece). The objective turret is in reverse position to permit easier changing and positioning of specimen slides. The rechargeable LED illumination system provides optimum image brightness, virtually no bulb heat, and has a 50,000-hour rated bulb life. Batteries allow up to 500 recharges, for a total of 20,000 to 25,000 hours use from a single set of 3 AA rechargeable nickel hydride batteries. Integrated camera port allows for easy installation of a Moticam camera for image capture. C-mount adapter and camera sold separately.

Conformite EuropeenneLimited Lifetime Warranty
Specifications
  • Magnification40X/100X/400X
  • Maximum Magnification400X
  • Head ConfigurationMonocular
  • ObjectivesDIN standard 4X, 10X, 40XR
  • Eyepiece Magnification10X
  • EyepiecesWidefield 10x eyepiece with pointer
  • Stage Dimensions4.72" x 4.72" (12 x 12 cm)
  • Illuminator(s)LED
  • Height (InchShort)22
  • Depth (in)16
  • Width (InchShort)13
  • Height (cm)46
  • Depth (cm)41
  • Width (cm)33
  • PowerAA rechargeable nickel hydride batteries
  • DescriptionCompound Monocular Microscope with 4-Hole Objective Turret and Camera Port, 4X/10X/40X
  • WarrantyLimited Life Time
Reviews
Q&A