Nasco Sampling B01229 Sludge Nabber Sampler, 4 to 6.5 ft depth

Representative image only.

Nasco Sampling B01229 Sludge Nabber Sampler, 4 to 6.5 ft depth

Nasco Sampling | Mfr: B01229| Item: 9915510

Ideal for chlorine, BOD, or suspended solids applications

$217.03CAD / Each

$217.03CAD / Each

Buy It Together

Current Item

Nasco Sampling B01229 Sludge Nabber Sampler, 4 to 6.5 ft depth
Nasco Sampling B01229 Sludge Nabber Sampler, 4 to 6.5 ft depth
9915510

$217.03CAD / Each
+
Cole-Parmer Wide-Mouth Plastic Bottle, LDPE, 500mL; 12/PK
0604350

$144.54CAD / Pkg of 12
=
Total Price 361.57 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Adjustable from 4 to 6-1/2 ft long
  • 1 year warranty

More About this Item

Collect samples of your liquid material simply and easily with the sludge nabber. HDPE bottle is held in position by an adjustable, replaceable retainer giving you the flexibility to use a sample bottle best suited to your application. Includes one 500-mL bottle and one bottle retainer. Order replacement bottles and retainer separately.

1 Year Warranty
Specifications
  • MaterialHDPE
  • DescriptionSludge Nabber Sampler, 4 to 6.5 ft depth
  • Warranty1 year
Reviews
Q&A