Nabertherm R120/500/12 Compact Tube Furnace with P580 Controller, 1200°C, 120 mm Dia, 500 mm Heated L; 480V

Representative image only.

Nabertherm R120/500/12 Compact Tube Furnace with P580 Controller, 1200°C, 120 mm Dia, 500 mm Heated L; 480V

Nabertherm | Mfr: R-322W2AN3-480| Item: 3333545

High-performance tube furnace at a great value

$19,846.56CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$19,846.56CAD / Each

Buy It Together

Current Item

Nabertherm R120/500/12 Compact Tube Furnace with P580 Controller, 1200°C, 120 mm Dia, 500 mm Heated L; 480V
Nabertherm R120/500/12 Compact Tube Furnace with P580 Controller, 1200°C, 120 mm Dia, 500 mm Heated L; 480V
3333545

$19,846.56CAD / Each
+ =
Total Price 20984.02 ADD 2 ITEMS TO CART
Product Description

Includes

Ceramic process tube (12 cm OD x 10 cm ID x 85 cm L) and a power cord with NEMA L16-20P plug.

Key Features

  • 1200°C (2192°F) max temperature; uses Type N thermocouple
  • Three-zone furnace chamber control design for minimal thermal gradients
  • Set up to 50 programs each with 40 steps
  • 24 operating user languages available
  • Wi-Fi capability allows use with MyNabertherm App for convenient remote monitoring
  • Accepts up to 120 mm diameter tube
  • 500 mm heated tube length
  • 480 VAC operation
  • 1 year warranty

More About this Item

This compact, three-zoned, horizontal tube furnace features a fixed heating cylinder with a pass through for a process tube. With heating elements surrounding the tube across a full 360° axis the heat is distributed evenly across the full cross-section of the product. The three-zone design divides the heating area into three zones with one thermocouple per zone. The two end zones are controlled by a setpoint offset in relation to the middle zone providing better temperature accuracy.

Easily operate and monitor the furnace with the P580 controller featuring intuitive touch panel and simple program entry. View colored display of temperature curves and process data on the multiparameter display. Set up to 50 programs each with 40 steps and up to six functions. Save favorite programs to streamline your process. Real-time clock allows delayed time start. Keypad lock and user level setting prevent any unauthorized changes. Use the USB interface to save data on a USB stick for documentations.

High-quality insulation and low power consumption provide a highly efficient furnace. Double-wall housing with textured stainless steel exterior keeps exterior surface temperature low while providing stability.

1 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° F)2192
  • Max Temperature (° C)1200
  • Temperature Uniformity±5K at temperatures above 800°C
  • Overall Width (in)26 3/8
  • Overall Height (in)22 3/4
  • Overall Depth (in)16 1/8
  • Overall Width (cm)67
  • Overall Height (cm)57.8
  • Overall Depth (cm)41
  • DisplayTouch panel, multiparameter
  • Power (VAC)480
  • Power (Hz)60
  • Heater Wattage (watts)6500
  • Process Tube MaterialCeramic
  • Process Tube OD (in)4.75
  • Process Tube OD (mm)120
  • Process Tube Length (in)33 7/16
  • Process Tube Length (cm)85
  • DescriptionCompact Tube Furnace with P580 Controller, 1200°C, 120 mm Max Dia, 500 mm Heated Length; 480 VAC
  • Warranty1 Year
Reviews
Q&A