Myron L TPH1 TechPro II pH/Conductivity Meter

Representative image only.

Myron L TPH1 TechPro II pH/Conductivity Meter

Myron L | Mfr: TPH1| Item: 1970707

Simple operation – rinse and fill cell cup and push button to display measurement

$3,350.93CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,350.93CAD / Each

Buy It Together

Current Item

Myron L TPH1 TechPro II pH/Conductivity Meter
Myron L TPH1 TechPro II pH/Conductivity Meter
1970707

$3,350.93CAD / Each
+ + =
Total Price 5728.61 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One 9 V alkaline battery.

Key Features

  • Waterproof ABS housing that floats
  • Push-button calibration
  • Automatic temperature compensation to 25°C (77°F)
  • 2 year warranty

More About this Item

The TechPro II series of meters provide pH, conductivity, and TDS measurements for applications such as boilers and cooling towers, reverse osmosis, pools and spas, pulp and paper, and many other industries.

The meters require only a 1.2-mL sample for pH measurement and a 5-mL sample for conductivity measurements. Both the temperature-compensated measurement of interest and the sample temperature is displayed on the four-digit LCD. The meters have autoranging function for greater resolution of your conductivity measurements between 0 and 9999 µS or 10 to 20.00 mS. The meter features an internal, non-refillable pH sensor that protects the glass pH bulb from breakage while allowing field replacement.

IP 67Two year warranty
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Min pH (pH)0
  • Max pH (pH)14
  • pH Resolution0.01/0.1
  • pH Accuracy±0.02 pH
  • Conductivity Resolution1.0 μS; 0.1 or 1.0 mS
  • Conductivity Accuracy±1% FS
  • Min TDS0 to 9999 ppm; 10 to 20.00 ppt
  • TDS Resolution1 ppm; 0.01 or 0.1 ppt
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Min Temperature (° F)32
  • Max Temperature (° F)159
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery1 9V alkaline (included)
  • Battery life (hr)100
  • Width (cm)6.985
  • Height (cm)19.685
  • Width (in)2 3/4
  • Length (in)2 1/2
  • Height (in)7 3/4
  • DescriptionTechPro II pH/Conductivity Meter
  • Warranty2 year
Reviews
Q&A