Myron L TP1 TechPro II conductivity/TDS meter

Representative image only.

Myron L TP1 TechPro II conductivity/TDS meter

Myron L | Mfr: TP1| Item: 1970705

Simple operation – rinse and fill cell cup and push button to display measurement

$2,527.90CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,527.90CAD / Each

Buy It Together

Current Item

Myron L TP1 TechPro II conductivity/TDS meter
Myron L TP1 TechPro II conductivity/TDS meter
1970705

$2,527.90CAD / Each
+ + =
Total Price 6927.07 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One 9 V alkaline battery.

Key Features

  • Waterproof ABS housing that floats
  • Push-button calibration
  • Automatic temperature compensation to 25°C (77°F)
  • 2 year warranty

More About this Item

The TechPro II series of meters provide conductivity/TDS measurements for applications such as boilers and cooling towers, reverse osmosis, pools and spas, pulp and paper, and many other industries.

The meters require only a 5-mL sample for conductivity measurements. Both the temperature-compensated measurement of interest and the sample temperature is displayed on the four-digit LCD. The meters have autoranging function for greater resolution of your conductivity measurements between 0 and 9999 µS or 10 to 20.00 mS.

IP 67Two year warranty
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Conductivity Resolution1.0 μS; 0.1 or 1.0 mS
  • Conductivity Accuracy±1% FS
  • Min TDS0 to 20.00 ppt
  • TDS Resolution1 ppm; 0.01 or 0.1 ppt
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Min Temperature (° F)32
  • Max Temperature (° F)159
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery1 9V alkaline (included)
  • Battery life (hr)100
  • Width (cm)6.985
  • Height (cm)19.685
  • Width (in)2 3/4
  • Length (in)2 1/2
  • Height (in)7 3/4
  • DescriptionTechPro II conductivity/TDS meter
  • Warranty2 year
Reviews
Q&A