Myron L Replacement for PT3 UltraPen PT3 Replacement ORP Sensor

Representative image only.

Myron L Replacement for PT3 UltraPen PT3 Replacement ORP Sensor

Myron L | Mfr: RPT3| Item: 0575459

Easy-to-replace sensor heads

$204.21CAD / Each

$204.21CAD / Each
Product Description

Key Features

  • Sensor head has a 6 month limited warranty
  • 6 month warranty
6 Month Warranty
Specifications
  • Meter TypeAccessory; Probes and Sensors
  • WaterproofYes
  • Height (cm)2.54
  • Diameter (cm)1.5875
  • Height (in)1
  • Diameter (in)5/8
  • NIST Calibration IncludedYes
  • DescriptionUltraPen PT3 Replacement ORP Sensor
  • Warranty6 month
Reviews
Q&A