Myron L PTBT1 ULTRAPEN Conductivity Pen with Bluetooth

Representative image only.

Myron L PTBT1 ULTRAPEN Conductivity Pen with Bluetooth

Myron L | Mfr: PTBT1| Item: 0575432

Waterproof, pocket-sized meters for water analysis testing

$765.06CAD / Each

$765.06CAD / Each

Buy It Together

Current Item

Myron L PTBT1 ULTRAPEN Conductivity Pen with Bluetooth
Myron L PTBT1 ULTRAPEN Conductivity Pen with Bluetooth
0575432

$765.06CAD / Each
+ + =
Total Price 1772.64 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

tester holster, lanyard, and 1.5 V N-type alkaline battery.

Key Features

  • Autoranging to select measurement range
  • KCl, NaCl and 442™ natural water modes
  • Automatic temperature compensation
  • Model PTBT1 offers Bluetooth for data transfer

More About this Item

This pen-style pocket tester delivers accurate and reliable measurements of conductivity, TDS, and salinity. It’s easy to use: simply press a button and dip the pen into the solution. The LCD gives you a quick measurement reading, alternating with temperature, available in both a live and hold measurement mode. Autoranging to select measurement range and single-point calibration features for KCl, NaCl and 442 natural water modes. Fully encapsulated electronics and a waterproof body constructed of anodized aircraft aluminum with protective coating provide excellent durability.

Offers Bluetooth for data transfer.

Conformite EuropeenneIP 671 Year Warranty
Specifications
  • Meter TypeTester
  • ConnectionsData transfer: Bluetooth
  • Conductivity Accuracy±1%
  • Min TDS1 to 9999 ppm
  • Min Salinity0 to 9.999 ppt
  • Salinity Accuracy±1%
  • Temperature compensationAutomatic
  • WaterproofYes
  • Width (cm)1.5875
  • Height (cm)17.145
  • Width (in)5/8
  • Height (in)6 3/4
  • DescriptionMyronL ULTRAPEN Conductivity Pen with Bluetooth
Reviews
Q&A