Myron L EP-10 Analog Conductivity Meter 01489-35

Representative image only.

Myron L EP-10 Analog Conductivity Meter 01489-35

Myron L | Mfr: EP-10| Item: 0148935

Measures conductivity over four ranges from 0 to 10,000 µS

$1,019.51CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,019.51CAD / Each

Buy It Together

Current Item

Myron L EP-10 Analog Conductivity Meter 01489-35
Myron L EP-10 Analog Conductivity Meter 01489-35
0148935

$1,019.51CAD / Each
+
Myron L PTP Conductivity/TDS meter case, foam-lined
0148948

$159.35CAD / Each
+ =
Total Price 1452.54 ADD 3 ITEMS TO CART
Product Description

Includes

One 9 V battery.

Key Features

  • Automatic temperature compensation
  • Maintenance-free built-in electrodes - no replatinizing required
  • 2 year warranty

More About this Item

Analyze your samples on-site with these portable meters. All feature automatic temperature compensation and built-in cell cup. Cup contains self-maintaining electrodes that never need replatinizing. Optional conductivity range extender (sold separately) expands range by a factor of 10. Minimum sample volume is 25 mL.

Two year warranty
Specifications
  • Meter TypePortable
  • Display typeAnalog
  • Conductivity Accuracy±2% FS
  • CellBuilt-in; self-conditioning
  • Temperature compensationAutomatic
  • Battery1 9V (included)
  • Battery life (hr)17520
  • Width (cm)10.16
  • Height (cm)11.43
  • Width (in)4
  • Height (in)4 1/2
  • DescriptionAnalog Conductivity Meter 01489-35
  • Warranty2 year
Reviews
Q&A