Myron L analog conductivity/resistivity meter

Representative image only.

Myron L analog conductivity/resistivity meter

Myron L | Mfr: EP| Item: 0148930

Maintenance-free built-in electrodes—no replatinizing required

$1,115.43CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,115.43CAD / Each

Buy It Together

Current Item

Myron L analog conductivity/resistivity meter
Myron L analog conductivity/resistivity meter
0148930

$1,115.43CAD / Each
+ +
Myron L PTP Conductivity/TDS meter case, foam-lined
0148948

$159.35CAD / Each
=
Total Price 1548.46 ADD 3 ITEMS TO CART
Product Description

Includes

One 9 V battery.

Key Features

  • Automatic temperature compensation
  • Use this meter to test both standard and high-purity water samples
  • Meter has five conductivity ranges and one resistivity range.
  • 2 year warranty

More About this Item

Analyze your samples on-site with these portable meters. All feature automatic temperature compensation and built-in cell cup. Cup contains self-maintaining electrodes that never need replatinizing. Optional conductivity range extender (sold separately) expands range by a factor of 10. Minimum sample volume is 25 mL.

Two year warranty
Specifications
  • Meter TypePortable
  • Display typeAnalog
  • Conductivity Accuracy±2% FS
  • CellBuilt-in; self-conditioning
  • Min Resistivity2 to 30 MΩ
  • Resistivity Resolution2 Ω
  • Resistivity Accuracy±2% FS
  • Temperature compensationAutomatic
  • Battery1 9V (included)
  • Battery life (hr)17520
  • Width (cm)10.16
  • Height (cm)11.43
  • Width (in)4
  • Height (in)4 1/2
  • Descriptionanalog conductivity/resistivity meter
  • Warranty2 year
Reviews
Q&A